Motion
ALAA-24PPJ

RAYOVAC
ALAA-24PPJ

Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
Mi Item #02467924
MFR #ALAA-24PPJ
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
ALAA-24PPJ

Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
Mi Item #02467924
MFR #ALAA-24PPJ

Mfr description
ALAA-24PP AA SIZE ULTRAPRO ALKALINE
  • Recloseable storage box keeps batteries contained and organized
  • Priced per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Battery Size
    AA
  • Standard Battery Pack Size
    24

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Recloseable storage box keeps batteries contained and organized• Priced per pack
  • Package Quantity
    24
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)