Motion
NNU4936-S-M-SP-C3

FAG (SCHAEFFLER)
NNU4936-S-M-SP-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 250 mm OD, 69 mm Width, C3 Internal Clearance
Mi Item #02471826
MFR #NNU4936-S-M-SP-C3
Price$7,194.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4936-S-M-SP-C3

Cylindrical Roller Bearing - Straight, 180 mm ID, 250 mm OD, 69 mm Width, C3 Internal Clearance
Mi Item #02471826
MFR #NNU4936-S-M-SP-C3

Mfr description
NNU4936-S-M-SP-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,194.23/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    69 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    3600 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NNU49
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)