Motion
08800
Drum Cradle, 20-1/2 In. H, 17-1/2 In. W
MI ITEM #02472772
MFR #08800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cradle, 20-1/2 In. H, 17-1/2 In. W
MI ITEM #02472772
MFR #08800

Mfr description
08800 DRUM CRADLE 86-A-75-75
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    20-1/2 in
  • Overall Height
    35-1/2 in

Details

  • Load Capacity
    800 lb.
  • Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)