1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
28270
Justrite Drum Dolly, For Drum Size: 55gal, Diameter: 27", Body Material: Steel
MI ITEM #
02473540
MFR #
28270
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
JUSTRITE 28270
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
28270
Justrite Drum Dolly, For Drum Size: 55gal, Diameter: 27", Body Material: Steel
MI ITEM #
02473540
MFR #
28270
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
28270 CASTER ASSY FOR OVERPACK
Specifications
For Drum Size
55 gal (US)
Overall Height
5-1/4 in
Type
Drum Dolly
Weight
14.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data