Motion
7045-12-24
FEMALE NPTF
MI ITEM #02478353
MFR #7045-12-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE NPTF
MI ITEM #02478353
MFR #7045-12-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7045-12-24 FP-MM 1.5

Specifications

  • Product Type
    O-Rings
  • Hex Body
    32.0
  • Overall Length
    50.5
  • Series
    7045
  • Shape
    STRAIGHT
  • Thread Depth
    17.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text