Motion
9900-20-SS
BONDED SEAL FOR MBSPP THREAD
MI ITEM #02479402
MFR #9900-20-SS
Your Price$48.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
MI ITEM #02479402
MFR #9900-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.24/each(List $66.57)

Overview

Mfr description
9900-20-SS BONDED SEAL SS

Specifications

  • Product Type
    O-Rings
  • Hex Body
    2.5
  • Overall Length
    52.38
  • Seal Material
    NBR
  • Series
    9900
  • Shape
    STRAIGHT
  • Thread Depth
    38.96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text