Motion
9900-24-SS
BONDED SEAL FOR MBSPP THREAD
Mi Item #02479815
MFR #9900-24-SS
Price$61.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
Mi Item #02479815
MFR #9900-24-SS

Mfr description
9900-24-SS BSP BONDED SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.13/each

Specifications

Dimensions

  • Hex Body
    2.5
  • Overall Length
    58.6
  • Thread Depth
    44.86

Details

  • Product Type
    O-Rings
  • Seal Material
    NBR
  • Series
    9900
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)