Motion
7000-24-24-SS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02479991
MFR #7000-24-24-SS
Price$1,045.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #02479991
MFR #7000-24-24-SS

Mfr description
7000-24-24-SS MJIC-MBSPT SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.26/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    69.5
  • Thread Depth
    33.3

Details

  • Product Type
    O-Rings
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)