Motion
5406-SHP-04-B
Pipe Fitting - Brass Material
Mi Item #02482022
MFR #5406-SHP-04-B
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Brass Material
Mi Item #02482022
MFR #5406-SHP-04-B

Mfr description
5406-SHP-04-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Dimensions

  • Overall Length
    0.7500 in

Details

  • Material
    Brass
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)