Motion
MAT435
Sorbent Mat - Perforated, Polypropylene Material, White Color, 16 in Wide, 150 ft Long, 17.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02483177
MFR #MAT435
Price$173.22/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, White Color, 16 in Wide, 150 ft Long, 17.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02483177
MFR #MAT435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.22/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    150 ft x 16 in
  • Length
    150 ft
  • Weight
    13.5 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    17.4 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
MAT435 16"X150' ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought