Motion
N1012BTKRCC1P4

NSK CORP, BEARING DIV
N1012BTKRCC1P4

Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 95 mm Width, C1 Internal Clearance
Mi Item #02493799
MFR #N1012BTKRCC1P4
Price$1,014.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1012BTKRCC1P4

Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 95 mm Width, C1 Internal Clearance
Mi Item #02493799
MFR #N1012BTKRCC1P4

Mfr description
N1012 BTKRCC1P4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.85/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    95 mm
  • Precision Rating
    Not Rated
  • Weight
    0.93 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    UK
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    029176463679
  • Max Rpm
    18700 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    N1000
  • UPC_NO
    029176463679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)