Motion
35072-32

SKF
35072-32

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02494835
MFR #35072-32
Price$297.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
35072-32

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02494835
MFR #35072-32

Mfr description
35072-32 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.82/each

Specifications

Dimensions

  • Overall Width
    4.83 mm

Details

  • Compatible Bearing
    22232CCK/W33
  • Compatible Housed Unit
    TY 507 R
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576658853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)