Motion
NU248MC3
Single Row Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 72 mm Width, C3 Internal Clearance
MI ITEM #02496131
MFR #NU248MC3
Price$17,457.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 72 mm Width, C3 Internal Clearance
MI ITEM #02496131
MFR #NU248MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,457.63/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm
  • Weight
    111.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176190124

Overview

Mfr description
NU 248 M C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text