Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth21 in.
- Overall Height46 in.
- Overall Width46 in.
- Weight121 lbs
Details
- Amperage6
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1/2 HP
- Housing ColorIndustrial Gray
- Manufacturer Catalog NumberPC4213
- Manufacturer Upc Number15449042139
- Maximum Air Flow13600 cfm
- Mount TypeFloor
- Number Of Blades3
- Number Of Speeds1
- Phase1
- Speed13600 rpm
- UPC_NO15449042139
- Voltage115
Overview
Mfr description
PC4213 FAN