Motion
MRO15-DP

BRADY
MRO15-DP

MRO Plus Double Perforated Absorbent Roll - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 150 ft Long, 24 gal Absorbent Capacity per Package
Mi Item #02498275
MFR #MRO15-DP
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MRO15-DP

MRO Plus Double Perforated Absorbent Roll - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 150 ft Long, 24 gal Absorbent Capacity per Package
Mi Item #02498275
MFR #MRO15-DP

Mfr description
MRO15DP 15" X 150' ROLL 1/BALE
  • MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.83/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in x 150 ft
  • Length
    150 ft
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Non-Aggressive Chemical Fluids, Petroleum Based, Water Based
  • Manufacturer Product Page
  • Manufacturer Stock Number
    MRO15-DP
  • Manufacturer Upc Number
    662706211342
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)