Motion
N1936K.M1.SP
Cylindrical Roller Bearing - Straight, 180 mm ID, 250 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #02499749
MFR #N1936K.M1.SP
List Price$1,287.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 180 mm ID, 250 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #02499749
MFR #N1936K.M1.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,287.42/each for your price

Overview

Mfr description
100HCDUH O-11

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Precision Rating
    Not Rated
  • Max Rpm
    3600 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.1 mm
  • Series
    NN30
  • UPC_NO
    4054364967802
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text