Motion
RT-5228
140 mm ID, 250 mm OD, 3.2500 in Width
Mi Item #02500253
MFR #RT-5228
Price$7,152.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140 mm ID, 250 mm OD, 3.2500 in Width
Mi Item #02500253
MFR #RT-5228

Mfr description
RT 5228 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,152.44/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    3.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)