Motion
NU1018-M1
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 24 mm Width, C0 Internal Clearance
MI ITEM #02503414
MFR #NU1018-M1
List Price$1,013.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 24 mm Width, C0 Internal Clearance
MI ITEM #02503414
MFR #NU1018-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,013.06/each for your price

Overview

Mfr description
NU1018-XL-M1

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    8400 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    NU10
  • Weight
    2.99 lbs
  • UPC_NO
    4012801232579
  • Locating
    Non-Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text