Motion
L90890
Sorbent Sock - Universal, 40 gal Capacity, 3 in x 4 ft, Gray Color
Mi Item #02509030
MFR #L90890
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 40 gal Capacity, 3 in x 4 ft, Gray Color
Mi Item #02509030
MFR #L90890

Mfr description
L90890 UNIVERSAL SOCK 4/40 3"D X 48"L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft
  • Weight
    37.00 lbs

Details

  • Absorbent Capacity Per Package
    40 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Package Quantity
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)