Overview
Mfr description
NT1 .010" X 0.291" NT SERIES MICRO TIP
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationMicro
- Tip Size0.25 mm
- For Use WithWMP Micro Soldering Pencil, Soldering Station
- Impact RatedNo
- TypeMicropoint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data