Overview
Mfr description
NTA .063" X 0.331" NT SERIES CHISEL TIP
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip Size1.60 x 0.40 mm
- Tip TypeChisel
- For Use WithWMP Micro Soldering Pencil, Soldering Station
- Impact RatedNo
- TypeChisel, Chisel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data