Motion
NTB
Soldering Iron Tip - Chisel, Tip Size: 0.0940 in
MI ITEM #02509683
MFR #NTB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Chisel, Tip Size: 0.0940 in
MI ITEM #02509683
MFR #NTB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTB .094" X 0.289" NT SERIES CHISEL TIP

Specifications

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Tip Size
    0.0940 in
  • For Use With
    WMP Micro Soldering Pencil
  • Package Quantity
    1
  • Series / Type
    NT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought