Motion
L90540
Sorbent Roll - Perforated, Polypropylene Material, 30 in Wide, 150 ft Long
MI ITEM #02510511
MFR #L90540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, 30 in Wide, 150 ft Long
MI ITEM #02510511
MFR #L90540

Mfr description
L90540 30"W X 150"L; PERFED: 15"W, 18"L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Weight
    20.00 lbs
  • Width
    30 in

Details

  • Application
    Universal
  • Fluids Absorbed
    Chloroform, Coolants, Cutting Fluids, Diazinon Benzyl Chloride, Ethylene Dichloride, Hydraulic Fluid, Hydrochloric Acid, Nitric Acid
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)