Motion
L150 24MMH7 8X3.3MMKW

LOVEJOY INC
L150 24MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 24 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #02511543
MFR #L150 24MMH7 8X3.3MMKW
Price$125.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 24MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 24 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #02511543
MFR #L150 24MMH7 8X3.3MMKW

Mfr description
L150-HUB-24MMH7-8X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.11/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    24 mm
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in, 114.29 mm
  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Hub End Diameter
    3.7500 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.3150 x 0.1299 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    4.12 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144481825
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144481825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)