Motion
NJ213ET
NSK Light Cylindrical Roller Bearing, 65 mm Dia Bore, 120 mm OD, 1 Row, 23 mm W, 124000 N Dynamic/119000 N Static Load
Mi Item #02512833
MFR #NJ213ET
Price$382.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 65 mm Dia Bore, 120 mm OD, 1 Row, 23 mm W, 124000 N Dynamic/119000 N Static Load
Mi Item #02512833
MFR #NJ213ET

Mfr description
NJ213ET BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.54/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm
  • Weight
    2.31 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176398919
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176398919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)