Motion
51-05209-60-1

CASTER CONCEPTS INC
51-05209-60-1

Plate Caster - 51 Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1050 lbs Load Capacity
Mi Item #02516521
MFR #51-05209-60-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
51-05209-60-1

Plate Caster - 51 Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1050 lbs Load Capacity
Mi Item #02516521
MFR #51-05209-60-1

Mfr description
51-05209-60-1 51 SER SWL 5 X 2 POLY TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bolt Size
    3/8 in
  • Face Width
    2 in
  • King Pin Diameter
    3/4 in
  • Leg Size
    1/4 x 2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    6.5000 in
  • Mounting Plate Size  
    4 x 5 in
  • Swivel Lead Length  
    1-3/4 in
  • Wheel Diameter
    5 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Kingpinless
  • Caster Series
    51 Series
  • Caster Type
    Swivel
  • Load Capacity
    1050 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Precision Tapered
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)