Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
15 UB EFFS

Jaw Coupling End Ring Fastener - 1.5 Cplg Size
MI ITEM #02519711
MFR #15 UB EFFS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Coupling Size
    15
  • Coupling Size Code
    1.5
  • Weight
    0.09 lb

Details

  • Component Type
    End Ring Fastener Set
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    15 UB EFFS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384082586
  • Model
    Max-C
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    End Ring Fastener
  • Series
    Kop Flex
  • Style
    UB
  • UPC_NO
    662384082586
  • Url Installation Manual

Overview

Mfr description
15 UB EFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought