Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
15 UB RHUB

Jaw Coupling Hub - Cplg Size: 1.5, RSB, Carbon Steel Material
Mi Item #02519719
MFR #15 UB RHUB

Mfr description
15 UB RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Coupling Overall Length
    4.4100 in
  • Coupling Size
    15
  • Coupling Size Code
    1.5
  • Hub End Diameter
    4-3/4 in
  • Outside Diameter
    6.6250 in
  • Weight
    14.00

Details

  • Bore Type
    RSB
  • Component Type
    Rigid Hub
  • Coupling Type
    Elastomeric Coupling
  • Hub Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    15 UB RHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109566
  • Material
    Carbon Steel
  • Max Rpm
    6900 rpm
  • Model
    Max-C
  • Product Type
    Jaw Coupling Hubs
  • Series
    UB
  • Style
    UB
  • Torque Capacity
    4400 in
  • UPC_NO
    662384109566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)