Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
15 UB SLEEVE

Jaw Coupling Sleeve - 1.5 Cplg Size
Mi Item #02519721
MFR #15 UB SLEEVE

Mfr description
15 UB SLEEVE
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Coupling Size
    15
  • Coupling Size Code
    1.5
  • Outside Diameter
    5.0000 in
  • Weight
    6.35 lb

Details

  • Component Type
    Sleeve
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    15 UB SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384727807
  • Material
    Carbon Steel
  • Model
    Max-C
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Sleeve
  • Series
    Kop Flex
  • Style
    UB
  • UPC_NO
    662384727807
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)