Motion
20 K2 CFFS

KOP-FLEX
20 K2 CFFS

Jaw Coupling Center Flange Fastener - 2 Cplg Size
MI ITEM #02519722
MFR #20 K2 CFFS
List Price$91.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 K2 CFFS

Jaw Coupling Center Flange Fastener - 2 Cplg Size
MI ITEM #02519722
MFR #20 K2 CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.61/each for your price

Overview

Mfr description
20 K2 CFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Center Flange Fastener
  • Coupling Size Code
    2
  • Series
    Kop Flex
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384839203
  • UPC_NO
    662384839203
  • Component Type
    Center Flange Fastener Set
  • Coupling Size
    20
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    20 K2 CFFS
  • Model
    Max-C
  • Style
    K2
  • Weight
    0.80 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought