Motion
20 UB BS

KOP-FLEX
20 UB BS

Jaw Coupling Resilient Coupling - 20 Cplg Size
MI ITEM #02519731
MFR #20 UB BS
Your Price$1,825.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 UB BS

Jaw Coupling Resilient Coupling - 20 Cplg Size
MI ITEM #02519731
MFR #20 UB BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,825.28/each(List $2,190.34)

Overview

Mfr description
20 UB BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Resilient Coupling
  • Coupling Size Code
    20
  • Material
    Urethane
  • Series
    Kop Flex
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384638370
  • UPC_NO
    662384638370
  • Component Type
    Bolt Set
  • Coupling Size
    20
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    20 UB BS
  • Model
    Max-C
  • Style
    UB
  • Url Installation Manual
  • Weight
    0.69 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought