Motion
25 K2 EFFS

KOP-FLEX
25 K2 EFFS

Jaw Coupling End Ring Fastener - 2.5 Cplg Size
MI ITEM #02519746
MFR #25 K2 EFFS
List Price$51.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 K2 EFFS

Jaw Coupling End Ring Fastener - 2.5 Cplg Size
MI ITEM #02519746
MFR #25 K2 EFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.76/each for your price

Overview

Mfr description
25 K2 EFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    End Ring Fastener
  • Coupling Size Code
    2.5
  • Series
    Kop Flex
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384100778
  • UPC_NO
    662384100778
  • Component Type
    End Ring Fastener Set
  • Coupling Size
    25
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    25 K2 EFFS
  • Model
    Max-C
  • Style
    K2
  • Weight
    0.26 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought