Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 UB ERING

Jaw Coupling End Ring - 2.5 Cplg Size
Mi Item #02519758
MFR #25 UB ERING

Mfr description
25 UB ERING
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Coupling Size
    25
  • Coupling Size Code
    2.5
  • Weight
    3.45 lb

Details

  • Component Type
    End Ring
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    25 UB ERING
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384734256
  • Model
    Max-C
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    End Ring
  • Series
    Kop Flex
  • Style
    UB
  • UPC_NO
    662384734256
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)