Motion
25 UB SLEEVE

KOP-FLEX
25 UB SLEEVE

Jaw Coupling Resilient Coupling - 25 Cplg Size
MI ITEM #02519767
MFR #25 UB SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 UB SLEEVE

Jaw Coupling Resilient Coupling - 25 Cplg Size
MI ITEM #02519767
MFR #25 UB SLEEVE

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25 UB SLEEVE
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Resilient Coupling
  • Coupling Size Code
    25
  • Outside Diameter
    7.8800 in
  • Material
    Carbon Steel
  • Series
    Kop Flex
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384727821
  • UPC_NO
    662384727821
  • Component Type
    Sleeve
  • Coupling Size
    25
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    25 UB SLEEVE
  • Model
    Max-C
  • Style
    UB
  • Url Installation Manual
  • Weight
    12.74 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text