Motion
35 K2 RHUB

KOP-FLEX
35 K2 RHUB

Jaw Coupling Hub - Cplg Size: 3.5, Rough Stock
MI ITEM #02519794
MFR #35 K2 RHUB
Your Price$6,411.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
35 K2 RHUB

Jaw Coupling Hub - Cplg Size: 3.5, Rough Stock
MI ITEM #02519794
MFR #35 K2 RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,411.70/each(List $8,014.63)

Overview

Mfr description
35 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    3.5
  • Bore Type
    RSB
  • Outside Diameter
    7.2100 in
  • Coupling Overall Length
    9.8800 in
  • Hub End Diameter
    10-1/2 in
  • Torque Capacity
    126000 in
  • Max Rpm
    4090 rpm
  • Series
    K2
  • Manufacturer Product Page
  • Component Type
    Rigid Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35 K2 RHUB
  • Manufacturer Upc Number
    662384122374
  • UPC_NO
    662384122374
  • Weight
    126.00
  • Coupling Size
    35
  • Coupling Type
    Elastomeric Coupling
  • Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Model
    Max-C
  • Style
    K2
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text