Motion
40 K2 RHUB

KOP-FLEX
40 K2 RHUB

Jaw Coupling Hub - Cplg Size: 4, Rough Stock
MI ITEM #02519817
MFR #40 K2 RHUB
Price$9,947.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 K2 RHUB

Jaw Coupling Hub - Cplg Size: 4, Rough Stock
MI ITEM #02519817
MFR #40 K2 RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,947.18/each

Specifications

Dimensions

  • Coupling Overall Length
    11.1200 in
  • Coupling Size
    40
  • Coupling Size Code
    4
  • Hub End Diameter
    13-1/2 in
  • Outside Diameter
    8.3600 in
  • Weight
    248.00

Details

  • Bore Type
    RSB
  • Component Type
    Rigid Hub
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40 K2 RHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122381
  • Material
    Carbon Steel
  • Max Rpm
    3600 rpm
  • Model
    Max-C
  • Product Type
    Jaw Coupling Hubs
  • Series
    K2
  • Style
    K2
  • Torque Capacity
    189000 in
  • UPC_NO
    662384122381

Overview

Mfr description
40 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought