Motion
40 UB CFFS

KOP-FLEX
40 UB CFFS

Jaw Coupling Center Flange Fastener - 040 Cplg Size
MI ITEM #02519821
MFR #40 UB CFFS
List Price$290.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 UB CFFS

Jaw Coupling Center Flange Fastener - 040 Cplg Size
MI ITEM #02519821
MFR #40 UB CFFS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$290.48/each for your price

Overview

Mfr description
40 UB CFFS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Product Types
    Center Flange Fastener
  • Coupling Size Code
    040
  • Series
    UB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384082678
  • UPC_NO
    662384082678
  • Component Type
    Center Flange Fastener Set
  • Coupling Size
    40
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    40 UB CFFS
  • Model
    Max-C
  • Style
    UB
  • Url Installation Manual
  • Weight
    1.68 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought