Motion
40 UB SLEEVE

KOP-FLEX
40 UB SLEEVE

2272383 Resilient Coupling Sleeve - Cplg Size: 40, Sleeve Type: UB, Material: Carbon Steel
MI ITEM #02519832
MFR #40 UB SLEEVE
List Price$9,310.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
40 UB SLEEVE

2272383 Resilient Coupling Sleeve - Cplg Size: 40, Sleeve Type: UB, Material: Carbon Steel
MI ITEM #02519832
MFR #40 UB SLEEVE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9,310.68/each for your price

Overview

Mfr description
40 UB SLEEVE
  • Non-Lubricated design for toughest industrial applications.
  • Provides torsional damping to reduce torsional vibration and cushion shock loads.
  • Redundant fail safe design with interlocking parts.
  • Easy to assemble and operate in hot, wet, gritty tough environment.

Specifications

  • Coupling Size Code
    40
  • Outside Diameter
    13.6200 in
  • Material
    Carbon Steel
  • Series
    UB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384727852
  • UPC_NO
    662384727852
  • Component Type
    Sleeve
  • Coupling Size
    40 in
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    40 UB SLEEVE
  • Model
    Max-C
  • Style
    UB
  • Weight
    52.17 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text