Motion
OP30-DP

BRADY
OP30-DP

Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 150 ft Long, 49 gal Absorbent Capacity per Package
MI ITEM #02520966
MFR #OP30-DP
Price$194.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP30-DP

Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 150 ft Long, 49 gal Absorbent Capacity per Package
MI ITEM #02520966
MFR #OP30-DP

Mfr description
OP30DP ROLL 30"X150' 1/BOX
  • Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.93/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    49 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107757
  • Manufacturer Upc Number
    662706111147
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270611114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)