Motion
OP300

BRADY
OP300

Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 20-1/2 gal (US) Absorbent Capacity per Package, 100 Per Package
MI ITEM #02520970
MFR #OP300
Price$120.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP300

Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 20-1/2 gal (US) Absorbent Capacity per Package, 100 Per Package
MI ITEM #02520970
MFR #OP300

Mfr description
OP300 PAD 16" X 20" 100/BOX
  • Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.49/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    20-1/2 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    OP300
  • Manufacturer Upc Number
    662706121146
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270612114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)