Motion
GS24 92A YELLOW URE

LOVEJOY INC
GS24 92A YELLOW URE

68514467252 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
MI ITEM #02521141
MFR #GS24 92A YELLOW URE
Price$51.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS24 92A YELLOW URE

68514467252 Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Curved Jaw
MI ITEM #02521141
MFR #GS24 92A YELLOW URE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.11/each

Specifications

Dimensions

  • Coupling Size Code
    GS24
  • Element Thickness
    13.97 mm
  • Max Angular Misalignment
    9 °
  • Max Parallel Misalignment
    0.005 in
  • Outside Diameter
    55.12 mm
  • Weight
    0.04 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS24
  • Element Durometer
    92 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467252
  • Manufacturer Upc Number
    685144672521
  • Max Rpm
    6950 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    309.80 in
  • UPC_NO
    685144672520

Overview

Mfr description
GS24-SPIDER-92A YELLOW-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought