Motion
096825

MARKAL
096825

Markal® Valve Action® Liquid Paint Marker - for General Marking - Blue, Medium Tip, Pocket Clip Included
Mi Item #02521538
MFR #096825
Price$8.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096825

Markal® Valve Action® Liquid Paint Marker - for General Marking - Blue, Medium Tip, Pocket Clip Included
Mi Item #02521538
MFR #096825

Mfr description
96825 BLUE VALVE ACTION PAINT MARKER
  • 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free formula for reduced user health risks
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.77/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Tip Size
    Medium
  • Weight
    0.055 lbs
  • Width
    5.75 in

Details

  • Color
    Blue
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Plastic | Glass | Pipes and Tubes | Rubber and Tires | Cloth and Fabric (Textiles)
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615968254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)