Motion
A04405007
Krylon® Aerosol Spray Paint - Gray, 10 oz Container Size, Modified Alkyd, Exterior, Interior, Gloss Finish, Modified Alkyd, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
Mi Item #02529029
MFR #A04405007
Price$5.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Gray, 10 oz Container Size, Modified Alkyd, Exterior, Interior, Gloss Finish, Modified Alkyd, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
Mi Item #02529029
MFR #A04405007

Mfr description
A04405007 GRAY
  • Smooth, durable coating
  • Economical solution for miscellaneous spray paint needs
  • Interior/exterior use
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.49/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Coverage Range
    9 ft²
  • Weight
    0.92 lbs
  • Weight Case
    11.064 lbs
  • Weight Each
    0.922 lbs

Details

  • Base Type
    Alkyd
  • Color
    Gray
  • Color Family
    Gray
  • Dry Time
    15 min to 2 hrs
  • Exposure
    Interior/Exterior
  • Finish
    Gloss
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577044054
  • Nozzle Type
    Conical
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Modified Alkyd
  • Surface
    Metal, Wood
  • UPC_NO
    075577044054
  • Volatile Organic Compound Content
    <gt/>65 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)