Motion
A04422007
Krylon® Aerosol Spray Paint - White, 10 oz Container Size, Modified Alkyd, Exterior, Interior, Flat Finish, Modified Alkyd, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
Mi Item #02529041
MFR #A04422007
Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - White, 10 oz Container Size, Modified Alkyd, Exterior, Interior, Flat Finish, Modified Alkyd, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
Mi Item #02529041
MFR #A04422007

Mfr description
A04422007 FLAT WHITE
  • Smooth, durable coating
  • Economical solution for miscellaneous spray paint needs
  • Interior/exterior use
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.02/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Coverage Range
    9 ft²
  • Weight
    0.92 lbs
  • Weight Case
    11.064 lbs
  • Weight Each
    0.922 lbs

Details

  • Base Type
    Enamel
  • Color
    White
  • Color Family
    White
  • Country of Origin
    USA
  • Dry Time
    15 min to 2 hrs
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577044221
  • Nozzle Type
    Standard
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Modified Alkyd
  • UPC_NO
    075577044221
  • Volatile Organic Compound Content
    55.42 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)