Motion
K01306
Krylon® Aerosol Spray Paint - Clear, 11 oz Container Size, Solvent, Interior, Gloss Finish, 20 ft² Coverage Range, 30 min. Dry Time
MI ITEM #02529048
MFR #K01306
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Clear, 11 oz Container Size, Solvent, Interior, Gloss Finish, 20 ft² Coverage Range, 30 min. Dry Time
MI ITEM #02529048
MFR #K01306

Mfr description
K01306 WORKABLE FIXATIVE 16OZ-6/CS
  • Protects pencil, pastel, chalk, charcoal, conte crayon and india ink
  • Erase through coating to rework artwork
  • Non-wrinkling; non-yellowing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Coverage Range
    20 ft²
  • Net Weight
    11 oz.
  • Weight
    1.00 lbs
  • Weight Case
    6.000 lbs
  • Weight Each
    1.000 lbs

Details

  • Application Temperature Range
    50 to 85 °F
  • Base Type
    Solvent
  • Color
    Clear
  • Color Family
    Clear
  • Country of Origin
    USA
  • Dry Time
    30 min.
  • Exposure
    Interior
  • Finish
    Gloss
  • Harmonization Code
    3208200000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Lacquer
  • Standards Met
    1910.107, 1910.108, OSHA 1910.94
  • Surface
    Wood, Metal
  • UPC_NO
    724504013068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)