Motion
K01706
Spray Paint - Gold Metallic, 12 oz Container Size, Solvent, Acrylic Enamel, 10 min. Dry Time
Mi Item #02529064
MFR #K01706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Gold Metallic, 12 oz Container Size, Solvent, Acrylic Enamel, 10 min. Dry Time
Mi Item #02529064
MFR #K01706

Mfr description
K01706 GOLD METALLIC 16OZ-6/CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    11 oz.

Details

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Solvent
  • Color
    Gold Metallic
  • Color Family
    Yellow
  • Coverage
    25 ft²
  • Dry Time
    10 min.
  • Exposure Conditions
    Interior/Exterior
  • Package Quantity
    6
  • Resin Type
    Acrylic Enamel
  • Standards Met
    MIR Compliant
  • Volatile Organic Compound Content
    69.75 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)