Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Spray Paint - Buick Red, 11 oz Container Size, Water, Gloss Finish, Acrylic Enamel, 1 h Dry Time
MI ITEM #02529092
MFR #K02114

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K02114 BUICK RED 16OZ-6/CS

Specifications

  • Color Family
    Red
  • Color
    Buick Red
  • Container Size
    11 oz
  • Base Type
    Water
  • Finish
    Gloss
  • Resin Type
    Acrylic Enamel
  • Dry Time
    1 h
  • Volatile Organic Compound Content
    68.15 %
  • Package Quantity
    6
  • Weight
    1.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text