Motion
K03102
Spray Paint - Fluorescent Yellow/Orange, 11 oz Container Size, Exterior, Interior, Gloss Finish, 2 h Dry Time
Mi Item #02529101
MFR #K03102
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Fluorescent Yellow/Orange, 11 oz Container Size, Exterior, Interior, Gloss Finish, 2 h Dry Time
Mi Item #02529101
MFR #K03102

Mfr description
K03102007 YELLOW ORANGE 16OZ-6/CS
  • Provide maximum visibility and safety
  • Bold neon colors glow under ultraviolet (black) light and increase brilliance by 200% to 400%
  • Apply over white base coat for optimum brightness
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Color
    Fluorescent Yellow/Orange
  • Color Family
    Orange
  • Dry Time
    2 h
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Package Quantity
    6
  • Volatile Organic Compound Content
    51.15 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)