Motion
K03105777
Krylon® Aerosol Spray Paint - Cerise, 11 oz Container Size, Solvent, Exterior, Gloss Finish, 15 ft² Coverage Range, 15 min to 1 h Dry Time
MI ITEM #02529103
MFR #K03105777
Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Cerise, 11 oz Container Size, Solvent, Exterior, Gloss Finish, 15 ft² Coverage Range, 15 min to 1 h Dry Time
MI ITEM #02529103
MFR #K03105777

Mfr description
K03105777 CERISE 16OZ-6/CS
  • Glows under ultraviolet (black) light
  • Increases brilliance up to 4%
  • Brightest over white base coat
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.17/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Coverage Range
    15 ft²
  • Weight
    0.97 lbs
  • Weight Case
    5.796 lbs
  • Weight Each
    0.966 lbs

Details

  • Base Type
    Solvent
  • Color
    Cerise
  • Color Family
    Pink
  • Dry Time
    15 min to 1 h
  • Exposure
    Exterior
  • Finish
    Gloss
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    724504068891
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    724504068891
  • Volatile Organic Compound Content
    51.15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)