Overview
Mfr description
K07001007 HIGH GLOSS VARNISH 16OZ-6/CS
Specifications
- TypeVarnish Coating
- ColorClear
- Color FamilyClear
- Container Size11 oz
- FinishGloss
- Standards Met1910.107, 1910.108, MSHA, NIOSH, OSHA 1910.94
- Package Quantity6
- Weight1.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data